7-19/50 in. Valve Box Cover Water
7-19/50 in. Valve Box Cover Water
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48
- Diameter:
- 7-19/50 in
- Height:
- 2-1/2 in
- Material:
- Grey Iron
- Product Type:
- Valve Box Lid
- Waterworks Application:
- Water