7-31/100 in. Drop Valve Box with Water Lid
7-31/100 in. Drop Valve Box with Water Lid
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 2 in
- Length:
- 5-1/4 in
- Material:
- Iron
- Product Type:
- Valve Box Drop Lid
- Waterworks Application:
- Water
- Width:
- 7-31/100 in