7-5/16 in. Gray Iron Valve Box with Water Lid
7-5/16 in. Gray Iron Valve Box with Water Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48
- Color Finish Name:
- Black
- Diameter:
- 7-5/16 in
- Diameter - Inside 1:
- 5-1/4 in
- Height:
- 3-1/2 in
- Material:
- Grey Iron
- Waterworks Application:
- Water