23 x 16-1/16 in. Flat Grate
7010 Series 23 x 16-1/16 in. Flat Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 16 1/16" width
- Dipped with black asphaltic coating
- 23" length
- Made in the USA
Documents
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48 Class 35, ASTM A-536
- AWWA:
- AWWA C-502
- Collection:
- 7010 Series
- Color Finish Name:
- Black
- Height:
- 2 in
- Length:
- 23 in
- Material:
- Ductile Iron, Gray Iron
- Product Type:
- Grate
- Shape:
- Rectangular
- Waterworks Application:
- Water
- Weight:
- 144 lb
- Width:
- 16-1/16 in