36 in. 1-Inlet Frame
7010 Series 36 in. 1-Inlet Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sloped cast iron curb inlet frame with round bottom flange measures 8" high on the front and 7" high on the back, includes 2 handling holes on the flange, 3 gusset holes for rebar, and accepts a compatible rectangular grate to collect and drain surface runoff
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Collection:
- 7010 Series
- Color Finish Category:
- Greys
- Diameter:
- 36
- Height:
- 8
- Length:
- 36
- Material:
- Gray Iron
- Width:
- 24