Cast Iron Dump No-Waste Trout
7010 Series Cast Iron Dump No-Waste Trout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 42-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 23 7/8" length
- 5.312" hood width
- Adjustment minimum: 3.5
- Adjustment maximum: 8
- Dipped with black asphaltic coating
- Made in the USA
Documents
Specifications
- AASHTO:
- AASHTO M105, Environmental Markings, Fish
- ASTM:
- ASTM A48 Class 35
- AWWA:
- AWWA C-502
- Collection:
- 7010 Series
- Color Finish Name:
- Black
- Depth:
- 6-3/16 in
- Height:
- 10-1/4 in
- Length:
- 23-7/8 in
- Material:
- Gray Iron
- Product Type:
- Hood
- Shape:
- Rectangular
- Waterworks Application:
- Storm
- Weight:
- 77.4 lb
- Width:
- 6-3/16 in