This product requires certification to purchase.

35-1/2 x 17-3/4 x 1-7/8 in. Flat Vane Grate

EJ

7030 Series 35-1/2 x 17-3/4 x 1-7/8 in. Flat Vane Grate

  • Fast #
  • Part #E00703050
  • Item #3577915
  • Manufacturer Part #00703050
4.4 out of 5 Customer Rating
Brand image
EJ

7030 Series 35-1/2 x 17-3/4 x 1-7/8 in. Flat Vane Grate

  • Fast #
  • Part #E00703050
  • Item #3577915
  • Manufacturer Part #00703050
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 35 1/2" length
  • 17 3/4" width
  • Dipped with black asphaltic coating
  • Made in the USA
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-105, AASHTO M-306
ASTM:
ASTM A-48 Class 35
Collection:
7030 Series
Color Finish Name:
Black
Height:
1-7/8 in
Length:
35-1/2 in
Material:
Gray Iron
Product Type:
Grate
Shape:
Rectangular
Waterworks Application:
Water
Width:
17-3/4 in