37 x 5-7/8 in. in. Adjustable Curb Inlet Hood
7030 Series 37 x 5-7/8 in. in. Adjustable Curb Inlet Hood
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable, non-mountable curb inlet hood pairs with a compatible EJ 7030 Series curb inlet assembly, adjusts from 6 - 11" high, and features "Dump No Waste! Drains To Waterways" tag text with trout logo for a long lasting environmentally-friendly message to passersby
- Measures 37" L x 5-7/8" W
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Made in the USA
Documents
Specifications
- AASHTO:
- AASHTO M105, Environmental Markings, Fish
- ASTM:
- ASTM A48 Class 35
- Adjustable:
- Yes
- Application:
- Storm
- Coating:
- Asphaltic
- Collection:
- 7030 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 13 in
- Length:
- 37 in
- Lettering:
- Dump No Waste! Drains To Waterways!
- Material:
- Gray Iron
- Origin:
- Domestic
- Product Type:
- Hood
- Shape:
- Rectangular
- Waterworks Application:
- Storm
- Width:
- 5-7/8 in