This product requires certification to purchase.

Curb Inlet Grate

EJ

7030 Series Curb Inlet Grate

  • Fast #
  • Part #E00703040
  • Item #3577786
  • Manufacturer Part #00703040
5 out of 5 Customer Rating
Brand image
EJ

7030 Series Curb Inlet Grate

  • Fast #
  • Part #E00703040
  • Item #3577786
  • Manufacturer Part #00703040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rectangular curb inlet grate features a straight bar design and "Dump No Waste! Drains to Waterways" tag text with trout logo to provide a longlasting environmentally friendly message alerting passersby to protect your waterways
  • 260 sq. in. open area to drain the surrounding landscape
  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Specifications

AASHTO:
AASHTO M105, AASHTO M306
ASTM:
ASTM A48 Class 35
Application:
Drainage
Coating:
Asphaltic
Collection:
7030 Series
Color Finish Category:
Blacks
Height:
3-5/8 in
Length:
35-1/2 in
Material:
Gray Iron
Product Type:
Grate
Width:
17-5/8 in