This product requires certification to purchase.

Gray Iron Single Inlet Frame

EJ

7030 Series Gray Iron Single Inlet Frame

  • Fast #
  • Part #E00703013
  • Item #3577490
  • Manufacturer Part #00703013
5 out of 5 Customer Rating
Brand image
EJ

7030 Series Gray Iron Single Inlet Frame

  • Fast #
  • Part #E00703013
  • Item #3577490
  • Manufacturer Part #00703013
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rectangular cast iron curb inlet frame covers your underlying structure to collect surface runoff and protect passersby, includes a sloped bottom flange frame, and pairs with a compatible rectangular grate to provide drainage in high-traffic areas
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M105, AASHTO M306
ASTM:
ASTM A48 Class 35
Collection:
7030 Series
Color Finish Name:
Cast Iron
Height:
6 in
Length:
43 in
Material:
Gray Iron
Product Type:
Curb Inlet Frame
Shape:
Rectangular
Waterworks Application:
Storm
Width:
31 in