7262t und curb outlet piece
7262t und curb outlet piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plain gray iron scupper for curb outlet measures 6-1/2" H and features a 4"H x 5-1/2"W opening to drain runoff collected from a pipe
- Drain opening measure 4" H x 5-1/2" W
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Documents
Specifications
- AASHTO:
- AASHTO M105
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Color Finish Category:
- Greys
- Diameter:
- 5-1/2 in
- Diameter - Inside 1:
- 4 in
- Height:
- 6-1/2 in
- Length:
- 6 in
- Material:
- Gray Iron
- Width:
- 6-1/2 in