32-3/4 in. Curb Inlet Grate in Black
7490 Series 32-3/4 in. Curb Inlet Grate in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Square 7490 grate features a flat bar design with "Dump No Waste! Drains to Waterways" badging and custom trout logos directly cast into the surface to provide a long lasting environmentally-friendly message to passersby, provide optimum drainage of surface runoff, and protect passersby and your underlying structure or chamber
- 219 sq. in. open area to drain the surrounding landscape
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Brand Model Compatibility:
- 7490
- Collection:
- 7490 Series
- Color Finish Name:
- Black
- Height:
- 1-1/2 in
- Length:
- 23-1/16 in
- Material:
- Gray Iron
- Product Type:
- Grate
- Waterworks Application:
- Storm
- Width:
- 23-1/4 in