26 x 23-14/25 x 1-1/2 in. Catch Basin Curb Inlet
7495 Series 26 x 23-14/25 x 1-1/2 in. Catch Basin Curb Inlet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12Product Details
Product Details
Documents
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48 Class 35B
- Collection:
- 7495 Series
- Color Finish Name:
- Black
- Height:
- 1-1/2 in
- Length:
- 26 in
- Material:
- Grey Iron
- Product Type:
- Vane Grate
- Shape:
- Rectangular
- Waterworks Application:
- Water
- Width:
- 23-14/25 in