35-3/4 x 23-7/8 in. Gray Iron Rectangular Catch Basin Grate
7510M4 35-3/4 x 23-7/8 in. Gray Iron Rectangular Catch Basin Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 324 sq. in. open area to drain the surrounding landscape
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Plain rectangular EJ 7510 Series multipurpose grate measures 35-3/4" L x 23-7/8" W and features a flat bar design to provide optimum drainage of your surrounding roadway, and protect passersby and your underlying structure or chamber
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
Documents
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Coating:
- Undipped
- Collection:
- 7510M4
- Color Finish Category:
- Greys
- Color Finish Name:
- Cast Iron
- Height:
- 3-1/4 in
- Length:
- 35-3/4 in
- Material:
- Gray Iron
- Origin:
- Domestic
- Product Type:
- Grate
- Shape:
- Rectangular
- Size:
- 36 in x 24 in
- Thickness:
- 3-1/4 in
- Waterworks Application:
- Storm
- Width:
- 23-7/8 in