21-5/8 in. Grate
7520 Series 21-5/8 in. Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 145 sq. in. open area to drain the surrounding landscape
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Plain rectangular curb inlet grate features a vaned grate design to protect passersby and your underlying structure or chamber
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
Documents
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48 Class 35
- AWWA:
- AWWA C-502
- Application:
- Storm
- Collection:
- 7520 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Grate Shape:
- Rectangle
- Height:
- 3-1/2 in
- Length:
- 21-5/8 in
- Material:
- Gray Iron
- Origin:
- Domestic
- Product Type:
- Grate
- Shape:
- Rectangular
- Width:
- 15-5/8 in