Cast Iron Undipped Trout Logo Back
7520 Series Cast Iron Undipped Trout Logo Back
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Measures 23-3/8" L x 6-13/16" W
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Adjustable, non-mountable curb inlet hood pairs with a compatible EJ 7520 Series curb inlet assembly, includes a debris strainer, adjusts from 5-1/4 - 8-3/4" high, and features "Dump No Waste! Drains To Waterways" tag text with trout logo for a long lasting environmentally-friendly message to passersby
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
Documents
Specifications
- AASHTO:
- AASHTO M105, Environmental Markings, Fish
- ASTM:
- ASTM A48 Class 35
- Adjustable:
- Yes
- Application:
- Storm
- Collection:
- 7520 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Cast Iron
- Height:
- 12-1/4 in
- Length:
- 23-3/8 in
- Lettering:
- Drains To Waterways, Dump No Waste!
- Material:
- Gray Iron
- Origin:
- Domestic
- Product Type:
- Hood
- Shape:
- Rectangular
- Waterworks Application:
- Storm
- Width:
- 6-13/16 in