22-3/4 x 22 3/4 in. Back
7571 Series 22-3/4 x 22 3/4 in. Back
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non-adjustable, non-mountable curb inlet hood pairs with a compatible EJ 7571 Series curb inlet assembly
- Measures 41" L x 4-3/4" W
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Documents
Specifications
- AASHTO:
- AASHTO M105
- ASTM:
- ASTM A48 Class 35
- Collection:
- 7571 Series
- Color Finish Name:
- Cast Iron
- Height:
- 4-3/4 in
- Length:
- 41 in
- Material:
- Gray Iron
- Product Type:
- Hood
- Shape:
- Rectangular
- Waterworks Application:
- Storm
- Width:
- 12-9/16 in