This product requires certification to purchase.

Ductile Iron and Gray Iron Dump No-Waste Grate

EJ

7600 Series Ductile Iron and Gray Iron Dump No-Waste Grate

  • Fast #
  • Part #E00760031
  • Item #3579274
  • Manufacturer Part #00760031
4.4 out of 5 Customer Rating
Brand image
EJ

7600 Series Ductile Iron and Gray Iron Dump No-Waste Grate

  • Fast #
  • Part #E00760031
  • Item #3579274
  • Manufacturer Part #00760031
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rectangular curb inlet grate features a vaned grate design and "Dump No Waste Drains to River" tag text to provide a longlasting environmentally friendly message alerting passersby to protect your waterways
  • 220 sq. in. open area to drain the surrounding landscape
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Specifications

AASHTO:
AASHTO M105, AASHTO M306, Environmental Markings
ASTM:
ASTM A48 Class 35
AWWA:
AWWA C-502
Application:
Drainage
Collection:
7600 Series
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
2-1/2 in
Length:
29-3/4 in
Material:
Gray Iron
Product Type:
Grate
Width:
17-3/4 in