2-3/4 x 6 x 7-3/8 in. Valve Water Cover
77 WIW Series 2-3/4 x 6 x 7-3/8 in. Valve Water Cover
Frequently Purchased Together
Product Details
Documents
Specifications
- AASHTO:
- AASHTO M-105
- ASTM:
- ASTM A-48 Class 35
- Application:
- Non-Traffic
- Coating:
- Undipped
- Collection:
- 77 WIW Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural Patina
- Diameter - Inside 1:
- 5-5/8 in
- Diameter - Inside 2:
- 5-5/16 in
- Diameter - Outside:
- 7-1/8 in
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- Lettering:
- Water
- Material:
- Grey Iron
- Origin:
- Domestic
- Product Type:
- Valve Box Lid
- Shape:
- Round
- UL Listed:
- No
- Waterworks Application:
- Water
- Width:
- 7-3/8 in