This product requires certification to purchase.

8-1/2 in. Area Drain Grate

EJ

8-1/2 in. Area Drain Grate

  • Fast #
  • Part #E00350531
  • Item #7173941
  • Manufacturer Part #00350531
5 out of 5 Customer Rating
Brand image
EJ

8-1/2 in. Area Drain Grate

  • Fast #
  • Part #E00350531
  • Item #7173941
  • Manufacturer Part #00350531
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Philadelphia, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Plain round multi-purpose cleanout/monument box grate features an ADA compliant bicycle-friendly straight flat bar design to protect passersby and your underlying structure or chamber
  • 16 sq. in. open area to drain the surrounding landscape
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Light duty load rating for use in non-traffic, pedestrian areas
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Specifications

AASHTO:
AASHTO M-306
ASTM:
ASTM A48 Class 35
Application:
Sewer
Color Finish Category:
Greys
Diameter:
8-1/2 in
Diameter - Inside 1:
7 in
Height:
1-1/8 in
Material:
Gray Iron
Product Type:
Grate