This product requires certification to purchase.

8 in. Cast Iron Lid Only

EJ

8 in. Cast Iron Lid Only

  • Fast #
  • Part #E00366920
  • Item #5147199
  • Manufacturer Part #00366920
3.3 out of 5 Customer Rating
Brand image
EJ

8 in. Cast Iron Lid Only

  • Fast #
  • Part #E00366920
  • Item #5147199
  • Manufacturer Part #00366920
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Height:
2 in
Length:
8 in
Material:
Cast Iron
Waterworks Application:
Water
Width:
8 in