8 in. Clean-Out Ring and Cover
8 in. Clean-Out Ring and Cover
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Complete cleanout/monument box assembly protects the access point to your storm or sanitary sewer drain line, includes a 4" high bottom-flange frame, and features a solid cover with "CO" badging directly cast into the surface to provide a longlasting message to personnel and passersby
- Open pickhole for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- 2 bolt holes offer standard security option of locking your cleanout/monument box cover in place to prevent theft and tampering, and protect passersby and your infrastructure assets
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Sewer
- Color Finish Category:
- Greys
- Diameter:
- 15 in
- Diameter - Inside 1:
- 10-1/2 in
- Height:
- 4 in
- Lettering:
- CO
- Material:
- Gray Iron