9-1/4 in. Adjustable Valve Box Riser
8500 Series 9-1/4 in. Adjustable Valve Box Riser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AASHTO:
- AASHTO M-105
- ASTM:
- ASTM A-48 Class 35
- Application:
- Heavy Duty
- Coating:
- Undipped
- Collection:
- 8500 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 9-1/4 in
- Height:
- 2-15/16 in
- Length:
- 1 in
- Material:
- Iron
- Product Type:
- Riser
- UL Listed:
- No
- Waterworks Application:
- Water