This product requires certification to purchase.

26 in. Top Section Valve Box

EJ

8550 Series 26 in. Top Section Valve Box

  • Fast #
  • Part #E85507026
  • Item #3577636
  • Manufacturer Part #85507026
4.4 out of 5 Customer Rating
Brand image
EJ

8550 Series 26 in. Top Section Valve Box

  • Fast #
  • Part #E85507026
  • Item #3577636
  • Manufacturer Part #85507026
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 26" height
  • Screw type
  • 5-1/4" clear opening
  • Dipped with black asphaltic coating
  • Made in the USA
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-105, AASHTO M-306
ASTM:
ASTM A-48 Class 35
Application:
Heavy Duty
Collection:
8550 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
8-9/16 in
Diameter - Inside 1:
7-7/16 in
Diameter - Inside 2:
6-5/16 in
Height:
26 in
IAPMO Listed:
No
Material:
Grey Iron
Product Type:
Valve Box Top
Waterworks Application:
Water