36 in. Bottom Section Slip Valve Box
8555 Series 36 in. Bottom Section Slip Valve Box
Frequently Purchased Together
Product Details
- The slip valve box bottom is used at the bottom of your valve box and attaches to the top section
- An extension can be added above it during installation to extend the height
- Durable valve boxes have 1/4" minimum wall thickness to help reduce breakage and 1/2" top edge that holds up to traffic and snow plows
- Made in the USA
- 5-1/4" clear opening
- Dipped with black asphaltic coating
- Slip type
- 36" tall
Documents
Specifications
- AASHTO:
- AASHTO M-105
- ASTM:
- ASTM A-48 Class 35
- Adjustable:
- No
- Application:
- Heavy Duty
- Coating:
- Asphaltic
- Collection:
- 8555 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 10-1/4 in
- Diameter - Inside 1:
- 5-3/4 in
- Diameter - Inside 2:
- 8 in
- Height:
- 36 in
- IAPMO Listed -:
- No
- Material:
- Grey Iron
- Origin:
- Domestic
- Product Type:
- Valve Box Bottom
- Shape:
- Round
- UL Listed:
- No
- Waterworks Application:
- Water