6 in. Base Valve Box
8560 Series 6 in. Base Valve Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable valve boxes have 1/4" minimum wall thickness to help reduce breakage and 1/2" top edge that holds up to traffic and snow plows
- The screw type 8560 series #6 base provides a base for your valve box
- Use with bottom and top sections
- 11-9/16" height increase
- Screw type
- Accommodates up to 8-10" valves
- Made in the USA
Documents
Specifications
- AASHTO:
- AASHTO M-105
- ASTM:
- ASTM A-48 Class 35
- Application:
- Heavy Duty
- Collection:
- 8560 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 9 in
- Diameter - Inside 2:
- 14-3/4 in
- Diameter - Outside:
- 17-1/4 in
- IAPMO Listed:
- No
- Length:
- 13-1/16 in
- Material:
- Grey Iron
- Product Type:
- Valve Box Base
- Waterworks Application:
- Water