8955 60 SQ 16D TREE GR 1/2 ADA *X
8955 60 SQ 16D TREE GR 1/2 ADA *X
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This 1/2-size piece is part of the 60" L x 60" W square EJ 8955 Series Plaza tree grate. The full assembly includes a 16" diameter inner tree opening to drain sidewalk runoff, water your trees, and promote healthy tree growth while providing an attractive ADA-compliant flat surface for pedestrian areas
- Plaza grate style subtly enhances the aesthetic appeal of your pedestrian-friendly decorate landscape
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Non-traffic load rating for use in non-traffic, pedestrian areas
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- 2 rectangular 1/2-piece grates required for a complete 60" square assembly
- ADA-compliant, flat surface for pedestrian walkways
- Includes underside bolting for secure installation and theft prevention
- 361 sq. in. open area per 1/2-piece grate
Specifications
- ASTM:
- ASTM A48 Class 35
- Color Finish Category:
- Greys
- Color Finish Name:
- Cast Iron
- Drain Component Type:
- Grate
- Grate Style:
- Full
- Height:
- 1-1/2 in
- Length:
- 60 in
- Material:
- Gray Iron
- Shape:
- Rectangular
- Width:
- 30 in