Adjustable Roll Groove 25.88T25.63B 2.50L 4.0
Adjustable Roll Groove 25.88T25.63B 2.50L 4.0
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made in USA
Documents
Specifications
- ASTM:
- ASTM A-48
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 43
- Material:
- Iron
- Product Type:
- Riser
- Type:
- EM2258825404M
- Weight:
- 215
- Width:
- 31