28 in. Ductile Iron Meter Box Plate with Reader Holes
ALB PLATE WIW Series 28 in. Ductile Iron Meter Box Plate with Reader Holes
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AASHTO:
- AASHTO M-306
- Collection:
- ALB PLATE WIW Series
- Length:
- 28 in
- Material:
- Ductile Iron
- Product Type:
- Lid
- Width:
- 22 in