Back with Trout in Grey
Back with Trout in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable, non-mountable curb inlet hood pairs with a compatible EJ 7030 Series curb inlet assembly, adjusts from 6 - 10" high, and features "Dump No Waste! Drains To Waterways" tag text with trout logo for a long lasting environmentally-friendly message to passersby
- Measures 37" L x 5-11/16" W
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105, Environmental Markings, Fish
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Color Finish Category:
- Greys
- Color Finish Name:
- Cast Iron
- Height:
- 11-5/8 in
- Length:
- 37 in
- Lettering:
- Drains To Waterways, Dump No Waste!
- Material:
- Gray Iron
- Product Type:
- Hood
- Shape:
- Rectangular
- Waterworks Application:
- Storm
- Width:
- 5-11/16 in