Casting Frame
Casting Frame
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Round cast iron manhole frame with bottom flange measures 7" high, includes 1 handling hole, and accepts a compatible 23" wide cover to protect your underlying manhole structure or chamber.
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Sewer
- Coating:
- Asphaltic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 32-1/4
- Height:
- 7
- Length:
- 31-1/4
- Material:
- Gray Iron
- Product Type:
- Frame
- Shape:
- Round
- Waterworks Application:
- Sewer
- Width:
- 32-1/4