Columbus storm manhole 1660a3
Columbus storm manhole 1660a3
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This solid 1660A3 Series cover features "Columbus Ohio Storm" tag text directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
- Open pick hole for fast, easy access to the underlying structure or chamber and compatibility with common pick bars and tools like J-hooks
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Documents
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- Diameter:
- 22-1/4 in
- Waterworks Application:
- Storm