10 di flg rw ol gate vlv w/ h/whl
FlowMaster® 10 di flg rw ol gate vlv w/ h/whl
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- FlowMaster® 10" resilient wedge gate valve incorporates simple design and quality construction to reliably control the flow of water in your fire hydrants, water distribution system, or sewer system. This gate valve features flanged end connections, and a 2" open-left operating nut to suit your particular water control needs.
- Ductile iron material construction promises superior strength and integrity, impact resistance, and reduced weight for a long service life
- Fusion bonded epoxy coating adheres to the AWWA C550 standard for outstanding corrosion resistance on all surfaces inside and out
- 250 psi rated valve meets or exceeds performance requirements for AWWA C515
- UL listed and FM approved
- 10 year limited warranty
- Made in USA
Specifications
- ANSI:
- ANSI/AWWA C111/A21.11
- ASTM:
- ASTM D429
- AWWA:
- AWWA C515, AWWA C550, ANSI/AWWA C111/A21.11
- Application:
- Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- FlowMaster®
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Length:
- 13
- Material:
- Ductile Iron
- Material Type:
- 304, Buna-N, EPDM, Polymer
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 250 psi
- Recommended Valve Application:
- Water
- Type:
- E2301001
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Seat Material:
- Rubber
- Valve Size:
- 10 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water