10 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
Flowmaster® 10 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 10" resilient wedge gate valve
- Mechanical joint end connections
- 2" operating nut opens left (counter-clockwise)
- 10 year limited warranty
- Made in the USA
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.11, ANSI C111, ANSI C515, ANSI C550
- ASTM:
- ASTM A-536, ASTM D-429
- AWWA:
- AWWA C-111, AWWA C-153, AWWA C-505, AWWA C-515
- Application:
- Fire, Sewer, Waterworks
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Flowmaster®
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Length:
- 11-5/8 in
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 250#
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Size:
- 10 in
- Valve Stem:
- Resilient Wedge
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Sewer