6 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
Flowmaster® 6 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C515, ANSI C550
- ASTM:
- ASTM A-536, ASTM D-429
- AWWA:
- AWWA C-153, AWWA C-515
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Flowmaster®
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Length:
- 10-1/2 in
- MSS:
- MSS SP-92
- Material:
- Ductile Iron, Stainless Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 250#
- UL Listed:
- UL 262
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Seat Material:
- Rubber
- Valve Size:
- 6 in
- Valve Stem:
- Resilient Wedge
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Sewer