6 in. Mechanical Joint x Flanged Ductile Iron Resilient Wedge Gate Valve
FlowMaster® 6 in. Mechanical Joint x Flanged Ductile Iron Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6" resilient wedge gate valve
- Mechanical joint by flanged end connections
- 2" operating nut opens right (clockwise)
- 10 year limited warranty
- Made in the USA
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- AWWA:
- AWWA A-21.11, AWWA C-515, AWWA C-550
- Collection:
- FlowMaster®
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- Length:
- 18-9/16 in
- Material:
- Ductile Iron, Bronze
- Origin:
- Domestic
- Pressure - Maximum:
- 500 psi
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 6 in
- Valve Type:
- Resilient Wedge Gate Valve