Frame Assembly for EJ USA 7020 Catch Basin
Frame Assembly for EJ USA 7020 Catch Basin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable non-mountable square curb inlet assembly with round flange covers your underlying structure to collect surface runoff and protect passersby, includes an adjustable hood featuring "Dump No Waste! Drains To Waterways" badging and trout logos directly cast into the surface for a long lasting environmentally-friendly message to passersby, and pairs with a compatible grate to drain your surrounding area
- Hood is adjustable from a minimum 5-1/2" H to a maximum 8-1/2" H
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Grate not included
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306, Environmental Markings, Fish
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Brand Model Compatibility:
- EJ USA 7020 Catch Basin
- Coating:
- Asphaltic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 37 in
- Height:
- 6-3/4 in
- Length:
- 37 in
- Lettering:
- Drains To Waterways, Dump No Waste!
- Material:
- Gray Iron
- Product Type:
- Curb Inlet Frame
- Shape:
- Square
- Waterworks Application:
- Storm
- Width:
- 37 in