Galvanized Iron Catch Basin Grate
Galvanized Iron Catch Basin Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rectangular EJ 5335 Series grate features a rolled curb concave bar design with "Dump No Waste! Drains to Waterways" badging and custom trout logo directly cast into the surface to provide a long lasting environmentally-friendly message to passersby, provide optimum drainage of surface runoff, and protect passersby and your underlying structure or chamber
- 200 sq. in. open area to drain the surrounding landscape
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Documents
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Color Finish Name:
- Cast Iron
- Height:
- 2 in
- Length:
- 29-3/4 in
- Material:
- Gray Iron
- Product Type:
- Grate
- Shape:
- Rectangular
- Waterworks Application:
- Storm
- Width:
- 16-3/4 in