Grate
Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 27-1/2" x 27-1/2" grate dimension
- M3 sinusoidal grate with "dump no waste, drains to waterways" special lettering
- Heavy duty
- Dipped with black asphaltic coating
- Made in the USA
Documents
Specifications
- ASTM:
- ASTM A48 Class 35
- Color Finish Name:
- Cast Iron
- Height:
- 1-1/16 in
- Length:
- 27-1/2 in
- Material:
- Gray Iron
- Product Type:
- Grate
- Shape:
- Square
- Waterworks Application:
- Storm
- Width:
- 27-1/2 in