Hyd 3 ft. Bury, 6 MJ open left hydrant with Storz Adapter - 5cd250
Hyd 3 ft. Bury, 6 MJ open left hydrant with Storz Adapter - 5cd250
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This EJ WaterMaster® 5CD250 hydrant features a 3'6" depth of bury and a 3-way CD bonnet with one 5" Harrington Storz pumper nozzle thread and two 2-1/2" NST hose nozzle threads. It includes a 6" mechanical joint inlet connection, two auto drains, and a painted EJ Yellow with safety green bonnet and caps color scheme.
- Pressure rated for 250 PSI
- Ductile iron bonnet and standpipe increase strength and durability and reduce overall weight
- 3-way CD bonnet features a 4-bolt design for easy removal and service by a single person
- Open left counter-clockwise opening direction
- Heavy duty bronze 1-1/2" pentagon point to flat operating nut
- Breakable cast iron swivel flange allows for 360-degree facing of the hydrant, and minimizes damage to the water system in case of vehicular impact
- All 316 stainless steel bolts below grade for maximum strength and corrosion resistance
- 10 year limited warranty
- Made in the USA
Documents
Specifications
- AWWA:
- AWWA C-502, AWWA C-550, AWWA A-21.11, AWWA C-111
- Depth of Trench:
- 3 ft 6 in
- FM Approved:
- No
- Fitting Size 3:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- NSF:
- NSF 61
- Type:
- E70750D
- UL Listed:
- No
- Valve Operator:
- Operating Nut