Steel and Cast Iron Manhole Frame
Steel and Cast Iron Manhole Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Round cast iron cleanout/monument box frame with bottom flange measures 5" high, includes 4 handling holes, and accepts a compatible EJ cover to protect your sewer cleanout or survey monument.
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Sewer
- Color Finish Category:
- Greys
- Diameter:
- 11-1/2 in
- Diameter - Inside 1:
- 8 in
- Height:
- 5 in
- Material:
- Gray Iron