Undipped Frame
V1384-1 Series Undipped Frame
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48 Class 35
- Coating:
- Undipped
- Collection:
- V1384-1 Series
- Diameter:
- 25-1/8 in
- Diameter - Inside 1:
- 23-11/16 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 7-1/2 in
- Material:
- Grey Iron
- Product Type:
- Tall Frame