This product requires certification to purchase.

Undipped Frame

EJ

Undipped Frame

  • Fast #
  • Part #E45360111
  • Item #4109387
  • Manufacturer Part #45360111
5 out of 5 Customer Rating
Brand image
EJ

Undipped Frame

  • Fast #
  • Part #E45360111
  • Item #4109387
  • Manufacturer Part #45360111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Rectangular cast iron catch basin valley frame with a 44" L x 32" W flange pairs with a compatible grate to collect and drain surface runoff and includes 2 handling holes
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification
Dimensions & Measurements
Height
6-1/4 in
Length
44 in
Width
32 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Cast Iron
Material
Gray Iron
Shape
Rectangular
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306
Application
Storm
ASTM
ASTM A48 Class 35
Product Type
Frame
Waterworks Application
Storm