23-11/16 x 23-11/16 x 2-3/4 in. Frame and Grate with Flange
23-11/16 x 23-11/16 x 2-3/4 in. Frame and Grate with Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete square catch basin set covers your underlying structure or chamber and protects passersby, includes a 4" high reversible bottom-flange frame, features "Dump No Waste! Drains To Waterways" badging and trout logos directly cast into the surface for a long lasting environmentally-friendly message to passersby, and has a flat straight bar grate to provide drainage in high-traffic areas
- Flat bar grate offers 266 sq. in. for optimum drainage and easy access to the underlying structure
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306, Environmental Markings, Fish
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Color Finish Category:
- Greys
- Color Finish Name:
- Cast Iron
- Height:
- 4 in
- Length:
- 29-1/4 in
- Lettering:
- Drains To Waterways, Dump No Waste
- Material:
- Gray Iron
- Product Type:
- Catch Basin
- Shape:
- Square
- Waterworks Application:
- Storm
- Width:
- 29-1/4 in