This product requires certification to purchase.

25-5/8 in. Grey Iron Storm Drain Cover

EJ

1854 Series 25-5/8 in. Grey Iron Storm Drain Cover

  • Fast #
  • Part #E00185423
  • Item #3577412
  • Manufacturer Part #00185423
5 out of 5 Customer Rating
Brand image
EJ

1854 Series 25-5/8 in. Grey Iron Storm Drain Cover

  • Fast #
  • Part #E00185423
  • Item #3577412
  • Manufacturer Part #00185423
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Vented cover with 1 vent hole features "Storm Drain" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
  • Open lift hole for simple access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification
Dimensions & Measurements
Diameter
25-5/8 in
Height
2-1/4 in
Size
25-5/8 in
Characteristics & Features
Coating
Uncoated
Collection
1854 Series
Color Finish Category
Neutrals
Lettering
Storm Drain
Manhole Type
Type 2A
Material
Grey Iron
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306
Application
Storm
ASTM
ASTM A48 Class 35
Product Type
Cover
Waterworks Application
Storm