This product requires certification to purchase.

23-1/2 in. Manhole Water Cover

EJ

V1384 Series 23-1/2 in. Manhole Water Cover

  • Fast #
  • Part #E41384096
  • Item #3578466
  • Manufacturer Part #41384096
3.6 out of 5 Customer Rating
Brand image
EJ

V1384 Series 23-1/2 in. Manhole Water Cover

  • Fast #
  • Part #E41384096
  • Item #3578466
  • Manufacturer Part #41384096
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid cover features "Water" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
  • 2 open pickholes for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Specifications

AASHTO:
AASHTO M105, AASHTO M306
ASTM:
ASTM A48 Class 35
Application:
Water
Coating:
Uncoated
Collection:
V1384 Series
Color Finish Category:
Neutrals
Color Finish Name:
Grey
Diameter:
23-1/2 in
Diameter - Inside 1:
21 in
Height:
2-3/4 in
Manhole Type:
Type 2A
Material:
Grey Iron
Product Type:
Cover
Size:
23-1/2 in
Waterworks Application:
Water