23-1/2 in. Sanitary Solvent Weld Cover
V1384 Series 23-1/2 in. Sanitary Solvent Weld Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid cover features "Sanitary Sewer" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
- 2 closed pickholes for simple access to the underlying structure or chamber, compatibility with common pickbars and tools like J-hooks, and extended, tamper-proof lifespan
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Sanitary
- Coating:
- Uncoated
- Collection:
- V1384 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Grey
- Diameter:
- 23-1/2 in
- Diameter - Inside 1:
- 21 in
- Height:
- 2-3/4 in
- Manhole Type:
- Type 2A
- Material:
- Grey Iron
- Product Type:
- Cover
- Size:
- 23-1/2 in
- Waterworks Application:
- Sanitary Sewer