This product requires certification to purchase.

23-1/2 in. Storm Solvent Weld Cover

EJ

V1384 Series 23-1/2 in. Storm Solvent Weld Cover

  • Fast #
  • Part #E41384032
  • Item #3577718
  • Manufacturer Part #41384032
5 out of 5 Customer Rating
Brand image
EJ

V1384 Series 23-1/2 in. Storm Solvent Weld Cover

  • Fast #
  • Part #E41384032
  • Item #3577718
  • Manufacturer Part #41384032
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vented cover with 2 vent holes features "Apex, NC Storm Sewer" badging, custom logo, and "Danger Permit Required, Confined Space Do Not Enter" tag text directly cast onto the surface, notifying personnel and passersby with long-lasting safety message, and protects your underlying structure or chamber
  • 2 open pickholes for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Specifications

AASHTO:
AASHTO M105, AASHTO M306
ASTM:
ASTM A48 Class 35
Application:
Storm
Coating:
Uncoated
Collection:
V1384 Series
Color Finish Category:
Neutrals
Color Finish Name:
Grey
Diameter:
23-1/2 in
Diameter - Inside 1:
21 in
Height:
2-3/4 in
Manhole Type:
Type 2A
Material:
Grey Iron
Product Type:
Cover
Size:
23-1/2 in
Waterworks Application:
Storm