This product requires certification to purchase.

23-1/4 in. Storm Cover

EJ

V1384 Series 23-1/4 in. Storm Cover

  • Fast #
  • Part #E41384048
  • Item #3860358
  • Manufacturer Part #41384048
4 out of 5 Customer Rating
Brand image
EJ

V1384 Series 23-1/4 in. Storm Cover

  • Fast #
  • Part #E41384048
  • Item #3860358
  • Manufacturer Part #41384048
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Solid cover features "storm sewer" badging and "danger permit required, confined space do not enter" tag text directly cast onto the surface, notifying personnel and passersby with long-lasting safety message, and protects your underlying structure or chamber
  • 2 open pickholes for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
  • Uncoated grey iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Grey iron material construction promises strength and integrity, offering the greatest protection for passers by and your under lying structure
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
23-1/2 in
Diameter - Inside 1
21 in
Height
2-3/4 in
Characteristics & Features
Coating
Undipped
Collection
V1384 Series
Color Finish Category
Greys
Color Finish Name
Grey
Lettering
Confined Space Do Not Enter, Danger Permit Required, Sewer, Storm
Material
Grey Iron
Warranty & Product Information
AASHTO
AASHTO M-105, AASHTO M-306
Application
Storm
ASTM
ASTM A-48 Class 35
Product Type
Cover
Waterworks Application
Storm