23-1/2 in. 1-Hole Cover Sanitary Sewer Danger Permit Required
V1384 Series 23-1/2 in. 1-Hole Cover Sanitary Sewer Danger Permit Required
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vented cover with 1 vent hole features "Water" badging with "Danger Permit Required, Confined Space Do Not Enter" tag text directly cast onto the surface, notifying personnel and passersby with long-lasting safety message, and protects your underlying structure or chamber
- 2 open pickholes for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Water
- Coating:
- Uncoated
- Collection:
- V1384 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Grey
- Diameter:
- 23-1/2 in
- Diameter - Inside 1:
- 21 in
- Height:
- 2-3/4 in
- Manhole Type:
- Type 2A
- Material:
- Grey Iron
- Product Type:
- Cover
- Size:
- 23-1/2 in
- Waterworks Application:
- Water